Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversitech

Model # :WBB3217649

MPN #: 10001492

Diversitech FRED SR Portable Fume Extractor, 6" Dia. x 13'L Extractor Capture Arm, 1200 CFM, 120V

Product Description
This professional grade fume extractor is the industry standard for eliminating smoke, dust and other unbreathable from the air. The powerful blower features a high face-velocity, removing particulate as small as 0.5 micron with our standard MERV 15 rated Nanofiber filter.

Our patented Injection Self-Cleaning System (ICS-360) reduces total cost of ownership by extending filter life expectancy, improving aggregate filter efficiency, and making routine service faster & easier. 1200 CFM airflow, 6"dia. x 13' long externally articulated Extractor Capture Arm, 14ga. mild steel construction, Nanotech XV Cartridge Filter, MERV 15

Features:
  • Flexible 10' externally articulated capture arm
  • ICS-360 Injection Self-Cleaning System
  • 21" easy-to-service Nanofiber filter (MERV 15)
  • Rotary starter with 15' power cord & casters
Benefits:
  • Automatic Filter Cleaning makes service easy
  • Compact, portable and easy to operate
  • Capture-at-source for cleaner air
  • Compliant with OSHA guidelines for controlling weld fumes


PRICE
$9,595.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

CFM1200 CFM
Voltage120 V
Phase1
DescriptionPortable Fume Extractor
ColorBlack
Manufacturers Part Number10001492
Cleaning SystemYes
HEPANo
Motor Horsepower1-1/2 HP
BrandDiversitech

Warranty

Warranty2 yr