Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversitech

Model # :WBB3217659

MPN #: 10001580

Diversitech FRED JR Portable Fume Extractor, 6" Dia. x 13'L Extractor Capture Arm, 1200 CFM, 120V

Product Description
Keeping your worker's breathing zone safe requires a capture-at-source extractor they will actually use. Designed to be moved and positioned effortlessly, the FRED Jr. excels at removing weld fumes, dusts, and other airborne contaminants as small as 0.5 micron with our MERV 15 rated Nanofiber filter.

The capture arm's external articulation is key to easy positioning, as smoke and dust passes through the machine without contacting the swivel and pivot points of the arm. The high suction and capture velocity developed by the FRED Jr. allows operators to capture and filter dust and fumes further away from the hood than competitive models. 6"dia. x 13' long externally articulated Extractor Capture Arm, 14ga. mild steel construction and Nanotech XV Cartridge Filter, MERV 15.

Features:
  • 120 volt, single phase
  • Flexible 10' externally articulated capture arm
  • 1-1/2 HP TEFC motor producing 1200 CFM at the hood
  • 26" easy-to service Nanofiber filter (MERV 15)
  • Rotary starter with 15' power cord and casters
Benefits:
  • Compact, portable and easy to maneuver
  • Capture-at-source for cleaner air
  • Compliant with OSHA guidelines for controlling weld fumes


PRICE
$5,349.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

CFM1200 CFM
Voltage120 V
Phase1
DescriptionPortable Fume Extractor
ColorBlack
Manufacturers Part Number10001580
Cleaning SystemNo
HEPANo
Motor Horsepower1-1/2 HP
BrandDiversitech

Warranty

Warranty2 yr