Free Standing Snack Rack, 2 Wands, 28 Hooks, 24-1/2"H X 8-1/4"W, 10" X 9" Base - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
This free standing snack rack comes with two wands and 28 hooks. 2 Wands 28 Hooks 24 & 1/2" H x 8 1/4" W Base 10" x 9"; 10 pack".
PRICE
$319.50 Sold in packages of 10 / $31.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Height | 24-1/4 in |
| Base Size | 10 x 9 in |
Product Details
| Material | Steel |
| Package Quantity | 10 |
| Description | Free Standing Snack Rack |
| Color | White |
| Manufacturers Part Number | FSS-2 |
| Brand | Clip Strip Corp. |