Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB496158

MPN #: 35-720

ComStar® 5 Gallon Profrost I-100 Propylene Glycol Anti-Freeze, 100% Solution with Inhibitor

Product Description
100% Pure Propylene Glycol Anti-Freeze with Corrosion Inhibitor

ComStar's ProFrost I-100 is a color coded premium industrial coolant containing corrosion inhibitor packages designed to prevent system corrosion and clog-ups caused by chemicals and minerals that may be mixed in with the water in operating systems. ProFrost I-100 100% pure, ready to use propylene glycol. Plain glycols are more corrosive than water and automobile anti-freeze can contain inhibitors that tend to react and coat heat exchange surfaces, thereby reducing energy efficiency. ProFrost is a food quality propylene glycol and is intended to be used in systems that may be used in food and/or pharmaceutical processing. It is not intended to be used as an additive to food or pharmaceuticals.

Common tap water's slight acidity can eventually corrode metal system components. In addition, water may contain minerals that may contribute to the buildup of lime/scale deposits that can reduce heat transfer and clog pipes. Because glycols without a corrosion package are more corrosive than water, it is strongly recommended to order glycols with the corrosion inhibitor package.

Advantages:
  • ProFrost I-100 is non-toxic
  • ProFrost I-100 is non-irritating
  • ProFrost I-100 is biodegradable
  • ProFrost I-100 contains a corrosion inhibitor designed to prevent corrosion and clog-ups
  • ProFrostCI-100 is 100% non-diluted propylene glycol

Buy yours today!

PRICE
$249.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height15 in
Weight42 lbs
Size5 Gal

Product Details

TypeHeat Transfer Fluid
Capacity5 Gallons
Package Quantity1
DescriptionAnti-Freeze, Non-Toxic, 100 Percent Propylene Glycol With Corrosion Inhibitor
Manufacturers Part Number35-720
BrandComStar