True® T-Series Reach In Freezer, Solid Door, 19 Cu. Ft., Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
True's solid door reach in's are designed with enduring quality that protects your long term investment. Designed using the highest quality materials and components to provide the user with colder product temperatures, lower utility costs, exceptional food safety and the best value in today's food service marketplace. Factory engineered, self-contained, capillary tube system using environmentally friendly R290 hydro carbon refrigerant that has zero (0) ozone depletion potential (ODP), & three (3) global warming potential (GWP). NSF Certified. Made in USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$4,649.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 24-1/2 in |
| Height | 75-1/4 in |
| Weight | 250 lbs |
| Cord Length | 9 ft |
Product Details
| Door Type | Solid |
| Door Swing | RHD |
| Adjustable Shelf | Yes |
| Defrost Type | Automatic |
| Material | Stainless Steel |
| Number of Shelves | 3 |
| Phase | 1 |
| Door Color Family | Stainless Steel |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | T-19FZ-HC |
| Brand | True |
| Type | Reach In Freezer |
| Shelf Type | PVC Coated Wire |
| Horsepower | 1/2 HP |
| Color | Silver |
| Amperage | 3.7 A |
| Series | T-Series |
| Hertz | 60 Hz |
| Handle Type | Recessed |
| Temperature Range | -10 To 0 °F |
| Capacity | 19 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Reach In Freezer |
| Thermostat Type | Dial |
| Refrigerant Type | R290 |
Warranty
| Warranty | 1 Year On Parts & Labor, 5 Years On Compressor |