Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoshizaki America

Model # :WB243109

MPN #: F2A-FS

Hoshizaki F2A-FS, Freezer, Two Section Upright, Stainless Steel Doors

Product Description
The F2A-FS Steelheart Series Upright two section freezer with full stainless doors is a space saving workhorse. Solid state digital controller with temperature alarms and LED display (°F or °C). With a net capacity of 50.37 cubic feet this efficient upright freezer and front air flow design is perfect for hot/tight kitchens. The F2A-FS is constructed of stainless steel, which protects this unit from accidental damage and rust. Plus, it is easy to clean.

Features:
  • Dimensions: 55"W x 33.5"D x 79.5"H
  • Net capacity of 50.37 cubic feet
  • Unique "ducted" air distribution system
  • Epoxy electrocoated (E-Coat) evaporator coil to help fight corrosion for extended life
  • Stainless steel exterior (front, sides, top) and a stainless steel interior
  • Field reversible, spring assisted self closing door with stay open feature (no kit req'd)
  • One piece, full door length, extruded aluminum flush mount door handle
  • Lockable Full Stainless Doors
  • Insulated with 2-3/8" CFC free, foamed in place polyurethane
  • Interior LED light bar is mounted horizontally on the ceiling


PRICE
$8,159.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width55 in
Depth33-1/2 in
Height79-1/2 in
Weight470 lbs

Product Details

Body MaterialStainless Steel
Door TypeStainless Steel
Adjustable ShelfYes
Compressor Horsepower1 HP
Defrost TypeCycle
Number of Shelves6
Phase1
Manufacturers Part NumberF2A-FS
BrandHoshizaki America
TypeReach In Freezer
Shelf TypeEpoxy Coated Wire
Horsepower5/8 HP
ColorStainless Steel
Amperage1.3 A
Hertz60 Hz
Capacity47.2 ft³
Voltage115 V AC/60 Hz V
Door MaterialStainless Steel
Number of Doors2
DescriptionSolid Door

Warranty

Warranty7 yr