True® T-Series Reach In Pass-Thru Refrigerator 23 Cu. Ft. Stainless Steel, Solid Door
Write a Review
|
Questions & Answers (0)
Product Description
Refrigerator, Pass-Thru, one-section, (3) shelves, stainless steel front & exterior, aluminum ends, white aluminum interior with stainless steel floor, (1) Stainless Steel hinged door with lock, dial thermometer, 4" casters, 1/3 HP, 115 Volts/60/1-ph, NEMA 5-15P, 7.6 amps, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$10,869.00
1
1
Free Shipping Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 32-1/8 in |
| Height | 78-3/8 in |
Product Details
| Lock Type | Single Key Lock |
| Body Material | "Stainless Steel, CSS" |
| Light | Yes |
| Door Swing | RHD |
| Adjustable Shelf | Yes |
| Reversible | Yes |
| Defrost Type | Automatic |
| Number of Shelves | 3 |
| Manufacturers Part Number | T-23PT |
| Brand | True |
| Shelf Type | Glass |
| Horsepower | 1/3 HP |
| Amperage | 7.6 A |
| Hertz | 60 Hz |
| Handle Type | Towel Bar Handle |
| Capacity | 23 ft³ |
| Door Material | Stainless Steel |
| Number of Doors | 2 |
| Voltage | 115 V |
| Description | Reach In Pass-Thru Refrigerator |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL |