Nexel
Model # :WB243036
Nexel® Reach In Freezer, 3 Solid Doors, 72 Cu. Ft., Stainless Steel
|
Questions & Answers (0)
Product Description
Commercial grade reach in freezer is durable and spacious. Constructed of stainless steel exterior and aluminum interior for long life and easy cleaning. Solid triple doors have easy grip recessed handles. Unit includes 9 adjustable epoxy coated steel shelves for versatile storage needs and bright incandescent interior lighting. Exterior digital temperature controls offer precise and constant temperatures ranging from -8 to -1°F. R290 refrigerant offers low environmental impact and excellent thermodynamic performance. Bottom compressor allows for easy servicing. Unit rolls easily on (4) 3" swivel polypropylene casters, 2 with brakes. 72 cubic ft. capacity. 80-7/8"W x 32-1/4"D x 82-1/2"H. Interior dimensions are 76.3"W x 27.1"D x 60.2"H. Doors are lockable & include 2 keys.
PROMOTIONAL PRICE
$2,764.00was $3949.00
Save $1185.00 (30%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 80-7/8 in |
| Depth | 32-1/4 in |
| Height | 82-1/2 in |
| Weight | 615 lbs |
| Interior Height | 51-5/8 in |
| Cord Length | 8 ft |
| Wheel Diameter | 3 in |
| Interior Depth | 27-1/8 in |
| Interior Width | 76-5/16 in |
Product Details
| Lock Type | Cylinder |
| Inside Lighting | Yes |
| Door Type | Solid |
| Adjustable Shelf | Yes |
| Defrost Type | Automatic |
| Material | Stainless Steel |
| Number of Shelves | 9 |
| Phase | 1 |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | CFD-3FF-HC |
| Brand | Nexel |
| Type | Reach In Freezer |
| Shelf Type | Epoxy Coated Steel |
| Horsepower | 1-1/4 HP |
| Color | Silver |
| Amperage | 14.4 A |
| Hertz | 60 Hz |
| Caster Type | Polypropylene |
| Handle Type | Recessed |
| Temperature Range | -8 To -1 °F |
| Capacity | 72 ft³ |
| Number of Doors | 3 |
| Voltage | 115 V |
| Description | Reach In Freezer |
| Thermostat Type | Digital |
| Refrigerant Type | R-290 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL-UL 471, cETL-CAN/CAS-C22.2 No.120, ETL Sanitary-NSF 11 |