Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087501

MPN #: 3091R-1

Freezing Box, 2", Cardboard, 81-Place (9x9 format), fits 1.0mL and 2.0mL CryoCLEAR tubes, Red

Product Description
Globe Scientifics cardboard storage boxes are designed for the compact storage of sample tubes, cryogenic vials and centrifuge tubes in a temperature range of -196o to +121oC. They have a liquid resistant coating and are designed for use in refrigerator and cryogenic freezer systems.

Features
  • Each box has a liquid resistant coating
  • Supplied complete with dividers
  • Temperature range -196o to +121o C
  • Drainage holes eliminate liquid and reduce moisture build-up
  • Numbered grid on the inside bottom of each box aids in sample identification
PRICE
$7.50

Min. purchase quantity is 12
12
12
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3091R-1
Package Quantity1
BrandGlobe Scientific