Mi-T-M® Fresh Scent Deodorizer, 1 Quart Bottle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Mi-T-M® Fresh Scent Deodorizer neutralizes odors at the source with a fast-acting formula for carpets, rugs, and upholstery. It is color-safe and fiber-safe with a fresh, long-lasting clean scent. From spot cleaning to deep extraction and powerful debris removal, our floor care equipment is designed to handle tough cleaning jobs with ease. Engineered with reliability you can count on, operation you can trust, and value that lasts.
PRICE
$539.88 Sold in packages of 12 / $44.99 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 qt |
Product Details
| Type | Deodorizer |
| pH | 7 - 10 |
| Application | Deodorizer |
| For Use With | Any Floor Care Machine |
| Scent | Fresh |
| Size Type | Quart Bottle |
| Helps Remove | Odor |
| Description | Fresh Scent Deodorizer |
| Package Quantity | 12 bottles |
| Manufacturers Part Number | AW-4080-0002 |
| Floor Type | Carpet |
| Dilution Ratio | 2 oz. / 1 Gallon |
| Brand | Mi-T-M |