Mi-T-M® All-In-One Carpet Cleaner, 1 Gallon Bottle - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Mi-T-M® All-In-One Carpet Cleaner cleans, deodorizes, and removes tough stains with a deep-penetrating formula that lifts dirt and grease. Color-safe, fiber-safe on most carpets and rugs with a low-residue, concentrated formula. From spot cleaning to deep extraction and powerful debris removal, our floor care equipment is designed to handle tough cleaning jobs with ease. Engineered with reliability you can count on, operation you can trust, and value that lasts.
PRICE
$259.96 Sold in packages of 4 / $64.99 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Floor Cleaning Solution |
| pH | 6 - 8 |
| Application | Clean & Deodorize |
| For Use With | Any Floor Care Machine |
| Scent | Fresh |
| Size Type | Gallon Bottle |
| Helps Remove | Dirt & Grease |
| Description | All-In-One Carpet Cleaning Solution |
| Package Quantity | 4 |
| Manufacturers Part Number | AW-4080-0001 |
| Floor Type | Carpet |
| Dilution Ratio | 2 oz. / 1 Gallon |
| Brand | Mi-T-M |