Each refill lasts up to 60 days for a continuous fresh smell. Adjustable intensity settings allow you to strengthen the scent based on your own preferences. Refills adapt to all Air Wick Freshmatic Dispensers. Use in hotels/motels, health care facilities, nursing homes, office buildings, industrial facilities and restrooms.
Air Wick® Freshmatic Ultra Spray Refill, Lavender/Chamomile, 5.89 oz, 2/PK, 3 Packs/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5.89 oz |
Product Details
| Type | Air Freshener |
| Scent | Lavender & Chamomile |
| Size Type | 5.89 oz. |
| Package Quantity | 3 |
| Description | Freshmatic Ultra Spray Refill |
| Physical Form | Liquid |
| Application | Automatic Odor Control |
| For Use With | Air Wick® 92944, 79782, 84178, 84179 |
| Brand | Air Wick |