Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Friedrich

Model # :WBB1960641

MPN #: HCM20A30A

Friedrich Hazardgard® Hazardous Location Thru-The-Wall Air Conditioner, 20000 BTU, 230V, R32

Product Description
Engineered to perform in the harshest conditions. Hazardgard meets T4 temperature classifications and is designed to cool laboratories, control rooms, living quarters, storage areas and other enclosures situated in hazardous locations; where specific volatile flammable liquids or gases are handled or used within enclosed containers or systems. Hazardgard comes with a sleeve that can be installed in a window or thru-the-wall, provided the wall depth meets specifications.

Features:
  • Hermetically sealed reciprocating compressor is cooled during the refrigeration cycle, which allows the unit to tolerate higher outdoor temperatures up to 130°F
  • Environmentally sealed on/off switch and gold plated contacts in thermostat for corrosion resistance
  • Solid-state control relays for compressor and fan operation
  • Larger, commercial grade, enclosed fan motor with hermetically sealed overload for arc-free operation. Totally enclosed to assure efficient operation under adverse electrical conditions
  • 22 ga , G60 steel air conditioner cabinet is powder coated for corrosion protection and to withstand years of hard use
  • Coils coated for corrosion resistance
  • Diamonblue Advanced Corrosion Protection®on the outdoor coil protects the coil against deterioration and extends the life of the unit especially in coastal or corrosive environments


PRICE
$5,299.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-15/16 in
Depth27-3/8 in
Height17-15/16 in
Weight166 lbs
Window Width Min/Max27-3/8 to 42 in
Coverage Area1000 ft²
Wall Cut-Out Width26-3/16 in
Wall Cut-Out Height18-3/16 in
Window Height Min/Max17-15/16 in
Max Wall Thickness6 in

Product Details

Number of Speeds1
RefrigerantR32
Filter TypeWashable Mesh
BTU Cooling20000
Dehumidification7.5
Phase1
Air DischargeTop Discharge
Manufacturers Part NumberHCM20A30A
BrandFriedrich
TypeCool Only
CFM375 CFM
Watts Cooling5860 W
Remote ControlNot Included
ColorWhite
Hertz60 Hz
Amp Circuit15 A
Combined Energy Efficiency Ratio (CEER)10
Amps Cooling10.0/10.7 A
Voltage208 / 230 V
ControlElectronic
Power Cord TypeHard Wired

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cUL Listed
Energy Star CertifiedNo
Energy Efficiency Rating (EER)10.0