Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Friedrich

Model # :WBB3134846

MPN #: CCW24B30B

Friedrich® Chill Premier Smart Window/Wall Air Conditioner, 24000 BTU, 230V, R32

Product Description
The all new Chill® Premier offers outstanding energy efficiency, QuietMaster® technology and integrated voice-command compatible Wi-Fi control from your smartphone with the Friedrich Go™ App. Now available in Heat/Cool (CEW models only) and Slide-out chassis options (CCW and CEW models only).
Chill Premier Window Air Conditioners come with built-in WiFi for easy, control on the go; QuietMaster technology which is 25% quieter than other units on the market; and they come with our DiamonBlu technology- which is dual corrosion protection on the internal and external coils which protects and extends the life of the unit. These Chill Premier units also come with R32 refrigerant which has lower GWP (Global Warming Potential) and is California Compliant.

Features:
  • QuietMaster® Technology: Engineered for quiet performance with superior components. As much as 25% quieter than competitor's products
  • Heavy-duty insulation on inner wall for sound absorption
  • Stiffened sheet metal casing to block external noise
  • Wide air discharge vents optimize airflow and minimize front panel noise
  • Counterweights dampen vibration and decrease sound
  • Smart Wi-Fi Control with Voice Command: Home or away, you're in control with the Friedrich Go™ App. Integrated Wi-Fi control from your smartphone plus voice command compatibility. Simplified set-up gets you connected in minutes. New intuitive platform makes it easier to take control anytime, anywhere
  • Comfort and Convenience: Finding the perfect temperature is easy with the Chill Premier. The unit is designed with three cooling, heating and fan-only speeds, eight-way airflow control, and a unique sleep setting
  • Breathe Easier: All Chill Premier units come equipped with a washable air filter and check filter alert to help you maintain fresh clean air in your home
  • Earth Friendly: Friedrich's commitment to environment-friendly cooling is shown in the Chill Premier. The unit uses eco-friendly R32 refrigerant, and arrives in recyclable packaging
  • Installation: Chill Premier CCF models are designed with a one-piece frame (or fixed chassis) for simplified and fast installation. Standard installation hardware, including expandable side curtains, comes with all units. Chill Premier CCW and CEW models are designed with a slideout chassis for more permanent installation and easier access for maintenance. Standard window installation hardware is included


PRICE
$1,225.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-3/8 in
Depth26-7/8 in
Height18-3/4 in
Weight122 lbs
Cord Length5 ft
Window Width Min/Max26/36 in
Coverage Area1500 ft²
Wall Cut-Out Width27-1/4 in
Wall Cut-Out Height20 in
Window Height Min/Max15-3/8 in

Product Details

Assembly RequiredNo
Number of Speeds3
RefrigerantR32
Filter TypeWashable
BTU Cooling24000
Dehumidification7.8 PPH
Phase1
Manufacturers Part NumberCCW24B30B
BrandFriedrich
TypeWindow Air Conditioner
CFM480 CFM
Watts Cooling2420 W
Remote IncludedYes
Remote ControlYes
ColorWhite
ControlsElectronic
Hertz60 Hz
Amp Circuit20 A
Combined Energy Efficiency Ratio (CEER)9.8
Amps Cooling13.6 A
Temperature Range Cooling60° to 115° °F
Country of OriginChina
Voltage230 V
FeaturesBuilt-In Wifi, Corrosion Protection
Power Cord Type6-20P

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cUL Listed
Energy Star CertifiedNo
Energy Efficiency Rating (EER)9.9