Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amana

Model # :WBB3195499

MPN #: AMAP242CW

Amana® Window AC with Electronic Controls, 24000 BTU, 230V, R32

Product Description
Have you ever stood in front of the refrigerator to cool off? Affordable and easy to install, the Amana 24,000 BTU window-mounted air conditioner quickly cools and dehumidifies a room up to 1,500 square feet. Flexible comfort features such as three cooling speeds allowing you to customize the amount of cooling you need. Eco mode uses less energy saving you money on your monthly utility bills. Sleep mode gradually increases the temperature while you sleep, giving you a comfortable night's rest. With our programmable timer, you can customize cooling time to fit your schedule for immediate comfort when you get home or to keep your home cool and comfortable for children or pets. Maintenance is made easy with the removable and washable air filter. This unit requires a special 230V electrical outlet and will not operate with a standard 115V outlet.

PRICE
$759.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-7/8 in
Depth26-3/8 in
Height18-11/16 in
Weight130.1 lbs
Coverage Area1500 ft²

Product Details

TypeCool Only
Watts Cooling2308 W
Remote ControlYes
ColorWhite
Number of Speeds3
ControlsElectronic
RefrigerantR32
Filter TypeWashable
BTU Cooling24000
Amps Cooling11 A
Dehumidification6.5
Voltage230 V
Manufacturers Part NumberAMAP242CW
BrandAmana

Warranty

Warranty1 yr