Friedrich® Universal PTAC Insulated Wall Sleeve - PDXWSA
|
Questions & Answers (0)
Product Description
Galvanized steel is prepared in a state-of-the-art, multi-step process for stronger paint adhesion, then powder coated with a cool gray finish and cured in an oven for exceptional durability. The wall sleeve is insulated for
thermal efficiency and noise reduction.
PRICE
$179.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 13-3/4 in |
| Height | 16 in |
Product Details
| Type | Wall Sleeve |
| Description | Universal PTAC Insulated Wall Sleeve |
| Color | Gray |
| Manufacturers Part Number | PDXWSA |
| Brand | Friedrich |