Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Friedrich

Model # :WBB3191642

MPN #: VPASA1

Friedrich® VPAK First Company Transition Sleeve Kit

Product Description
The VPASA1 is an adapter for use when replacing First Company Sleeves. This is a single-piece, welded adapter that easily connects to the Friedrich® VPAK Chassis and allows a retrofit into the existing First Company sleeve SPXR series single package unit wall sleeve and louver. This adapter is only compatible with Friedrich® VHA09 and VHA12 models.

PRICE
$545.00

1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth44 in
Height5 in
Weight23 lbs

Product Details

TypeAccessory
MaterialPlastic
ColorMulti-colored
Manufacturers Part NumberVPASA1
BrandFriedrich