Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frigidaire

Model # :WBB3781928

MPN #: FHWW124TE1

Frigidaire® Window Air Conditioner, Electronic, WI-Fi, 12000 BTU, 115V, R32

Product Description
The Frigidaire® 12,000 BTU Window-Mounted Connected Room Air Conditioner enables you to cool your room anywhere, anytime from your smart device with the Frigidaire® app. Keep your room cool and comfortable with optimum circulation and cooling with 6-way directional airflow and three different fan speeds. This air conditioner is compatible with our PureAir® Advance Filter* which allows you to enjoy fresher room air all while cooling your home.

Features:
  • Quiet Performance at 55 dBA: Relax and enjoy a peaceful home environment. This air conditioner has a quiet performance at 55 dBA.1
  • Works with Amazon Alexa & Google Home: Easily manage your unit by connecting with your Amazon Alexa or Google Home devices
  • Sleep Mode: The temperature gradually increases a few degrees over the course of the night to make the room more comfortable for sleeping and to save energy
  • Remote Control: Easily manage your room's temperature and fan speed from across the room with the included remote control
  • Easy-to-Clean Washable Dust Filter: Capture dust from the air and keep your air conditioner working efficiently with our easy-to-clean washable dust filter


PRICE
$459.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth22 in
Height14-1/2 in
Weight63.5 lbs
Window Width Min/Max25 to 36 in
Coverage Area550 ft²
Window Height Min/Max15-1/2 in

Product Details

Number of Speeds3
RefrigerantR32
Filter TypeWashable
BTU Cooling12000
Dehumidification3.8
Air DischargeFront
Manufacturers Part NumberFHWW124TE1
BrandFrigidaire
TypeWindow Air Conditioner
CFM543 CFM
Watts Cooling1070 W
Remote ControlYes
ColorWhite
Amps Cooling10.03 A
Temperature Range Cooling60 to 90 °F
Voltage115 V
ControlElectronic
Power Cord Type5-15P

Warranty

Warranty1 yr