Frigidaire® Wall Room Air Conditioner, 10000 BTU, Cool Only, 115V
|
Questions & Answers (0)
Product Description
Experience powerful, connected cooling with this 10,000 BTU Smart Window Air Conditioner engineered to efficiently cool rooms up to 450 square feet. Perfect for living rooms, bedrooms, apartments, this smart window AC delivers consistent airflow, customizable comfort, and modern convenience in one sleek design. Multiple cooling modes and fan speeds allow you to tailor airflow to your exact preference, while multi-directional air control helps distribute cool air evenly throughout the room. With built-in Wi-Fi connectivity, you can adjust settings and monitor performance directly from your smartphone using the Frigidaire® app or compatible smart home devices. The 24-hour timer and Sleep Mode optimize comfort & energy efficiency, while Clean Filter alerts make maintenance simple. A washable, reusable filter helps capture dust and airborne particles for fresher indoor air. Designed for reliable performance and easy installation, this unit includes a window mounting kit for secure setup.
PRICE
$749.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 21-1/2 in |
| Height | 14-1/2 in |
| Weight | 67 lbs |
| Cord Length | 6 ft |
| Coverage Area | 450 ft² |
Product Details
| Number of Speeds | 3 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 10000 |
| Dehumidification | 2.8 PPH |
| Manufacturers Part Number | FHTC103WB1 |
| Brand | Frigidaire |
| Type | Cool Only |
| CFM | 219 CFM |
| Watts Cooling | 970 W |
| Remote Control | Yes |
| Color | White |
| Combined Energy Efficiency Ratio (CEER) | 9.6 |
| Amps Cooling | 8.7 A |
| Voltage | 115 V |
| Control | Electronic |
| Refrigerant Type | R-32 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Energy Star Certified | No |
| Energy Efficiency Rating (EER) | 9.6 |