Perfect Aire® Window Air Conditioner with Heat 25,000 BTU, 208/230V
|
Questions & Answers (0)
Product Description
Perfect Aire 3PACH25000 Window Air Conditioner 25,000 BTU with Heat
Winter, Spring, Summer or Fall, this all-in-one unit will keep you perfectly comfortable. From Perfect Aire®, this 25,000 BTU window air conditioner with electric heater is as versatile as it is efficient-eliminating the need for a separate space heater. Stay in control of your comfort zone with adjustable temperature settings programmed by a soft-touch electronic pad control and digital LED display. Regulating spaces up to 1,500 square feet, this unit sends warm or cool comfort your way with full-range air direction control. Keep your ideal temperature right where you want it with a handy remote and smart automated modes.
Winter, Spring, Summer or Fall, this all-in-one unit will keep you perfectly comfortable. From Perfect Aire®, this 25,000 BTU window air conditioner with electric heater is as versatile as it is efficient-eliminating the need for a separate space heater. Stay in control of your comfort zone with adjustable temperature settings programmed by a soft-touch electronic pad control and digital LED display. Regulating spaces up to 1,500 square feet, this unit sends warm or cool comfort your way with full-range air direction control. Keep your ideal temperature right where you want it with a handy remote and smart automated modes.
PRICE
$849.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/2 in |
| Depth | 26-1/2 in |
| Height | 18-3/4 in |
| Weight | 131 lbs |
| Cord Length | 6 ft |
| Window Width Min/Max | 31 to 42 in |
| Coverage Area | 1500 ft² |
| Window Height Min/Max | 19-1/2 m in |
Product Details
| Amps Heating | 22.5 A |
| BTU Heating | 16,000 |
| Number of Speeds | 3 |
| Refrigerant | R410A |
| Filter Type | Washable Mesh |
| BTU Cooling | 25000 |
| Dehumidification | 5.7 |
| Watts Heating | 4,800 W |
| Phase | 1 |
| Air Discharge | Top Discharge |
| Manufacturers Part Number | 3PACH25000 |
| Sound Level | 63 dB |
| Brand | Perfect Aire |
| Type | Cooling w/ Heat |
| Watts Cooling | 2,660 W |
| Remote Control | Included |
| Color | White |
| Hertz | 60 Hz |
| Combined Energy Efficiency Ratio (CEER) | 9.4 |
| Amps Cooling | 12.4 A |
| Temperature Range Cooling | 62 To 90 °F |
| Temperature Range Heating | 32 To 80 °F |
| Voltage | 208 / 230 V |
| Control | Electronic |
| Power Cord Type | 3-Prong Grounded |
| Decibels | 63 |
| Refrigerant Type | R-410A |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |
| Energy Star Certified | No |
| Energy Efficiency Rating (EER) | 9.4 |