- Can be cut, sawed, formed, machined and welded to fabricate special items made partly or wholly of this porous material
- Medium porosity style has an average pore size of 70 microns
- Coarse porosity style averages 110 microns
Bel-Art Fritware Porous Polyethylene Sheet, 18 x 18", Medium Porosity, 1/4" Thick
Write a Review
|
Questions & Answers (0)
Product Description
Fritware®High-density polyethylene sheets are supplied in medium or coarse porosity.
PRICE
$459.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 46 X 46Cm (18 X 18") |
| Thickness | 6.4Mm (¼") |
Product Details
| Manufacturers Part Number | H13638-0514 |
| Brand | Bel-Art |