Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lyon

Model # :WBB3248556

MPN #: PP5801-1

Lyon® Front Base, 15"W x 6"H, Putty

Product Description
Locker rooms take on a neater appearance and become easier to keep clean when you add a Lyon® closed front base. Our closed bases help seal off the bottom of a locker preventing things from piling up under them. We proudly manufacture these front bases in the USA. We offer our locker accessories with a durable powder coat finish. This powder coat paint finish will help protect your locker accessories from everyday use.

Features:
  • Improves the overall appearance and cleanliness of locker rooms
  • Prevents debris and clutter from accumulating under lockers
  • For use with Standard Lockers with 6" Legs
  • Snaps in to place
  • Made from heavy-duty steel with a durable powder coat finish
  • Quick and easy installation without the need for tools or hardware
  • Compatible with various locker widths and configurations
  • Made in the USA


PRICE
$18.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Height6 in
Weight1 lbs

Product Details

TypeFront Base
MaterialSteel
Package Quantity1
ColorTan
Manufacturers Part NumberPP5801-1
Accessory TypeFront Base
BrandLyon