Haviland Rear Blade, Reference Blade - 730372 - WI-31-2 A TG - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
This blade is manufactured to fit a machine made by WINDSOR, model number - Compact 20 & Saber 17. This is the Rear blade of the machine and is manufactured per OEM specs, in a Tan Gum material. This material is excellent for virtually any type of floor. Blade specs: 1-1/2H x 31W x 1/8 Thick, with 11 mounting holes.
PRICE
$16.80 Sold in packages of 3 / $5.60 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Height | 1-1/2 in |
| Thickness | 1/8 |
| Cleaning Width | 31 in |
Product Details
| Color | Tan |
| For Use With | Compact 20 & Saber 17 |
| Mounting Location | Rear |
| Material | Rubber |
| Package Quantity | 3 |
| Description | Rear Blade w/11 Holes |
| Manufacturers Part Number | WI-31-2 A TG |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| Brand | Windsor |