Heater Accessories
Availability
Special Price
Brand
Length
Gauge
Type
Height
Color
Price
Related Products
This regulator is For use with all Ceramic Heaters between 1/2 and 2 psig. The maximum supply pressure to the infrared heaters is 14 " WC or 1/2 psig. If your supply pressure is between 1/2 psig and 2 psig then you will need this second stage regulator. The regulator is equipped with vent limiting device and complies with ANSI standards. The regulator does not need any venting. This product has limited warranty of 1 year. This product is made in USA.
Features: Actuator-activated safety switches IP69 rated Left hand orientation standard with right hand reconfigurable The safety switch point is adjustable from 0° to 270° Supports a load of 1800 N (180 kg) Stainless Steel Life: 1 million operations Contact function: 2 NC, 1 NO
This corner reflector is for use with all straight and U-Tube heaters. The corner reflector is only used when 90 degree elbows are used. Can only be used for horizontal mounting. Helps to minimize convection losses and reduce the clearance to combustibles above the heater. The clearance to combustibles above can decrease from 18" to 6" when corner reflectors are used. This product has a limited warranty of 1 Year. This product is made in USA.
This optional End Reflector Kit is for use with all Infrared tube heaters. Helps to minimize convection losses and increase tube temperatures. Recommended for use when the heaters are angle mounted or when overall system efficiency improvements are needed. This product has a limited warranty of 1 Year. This product is made in USA.
This Deluxe Line Voltage Thermostat can be used to control up to 6 heaters at once. Maintains consistent temperatures within a range of 35° to 95°F. Thermostat is extremely accurate, with a ±2°F differential. 16 amp full load. Includes NEMA 1 enclosure and SPST switch. UL Listed. For use with all Infrared Tube Heaters. This product has limited warranty of 1 year. This product is made in USA.