Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tracker Safe

Model # :WBB2254677

MPN #: DS141414-ESR

Tracker Safe Front Drop Slot Deposit Safe Electronic Lock - DS141414-ESR - 14"W x 14"D x 14"H Black

Product Description
Features:

  • Non-fire insulated front opening, left to right, steel security deposit safe
  • 1/2" thick steel door and 11 gauge steel body
  • The door is secured with one (3) 1" bolts and a reinforced door frame
  • The body has four (4) 1/2" pre-drilled holes on the back of the safe for mounting to the floor or other hard application. Mounting holes are 8" inches apart on the bottom of the safe
  • Carpeted interior
  • Mounting hardware included


Specifications:

  • Weight: 63 lbs.
  • Hopper Opening Size: H: 1/2" x W: 7"
  • External Dimensions: H: 14" x W: 14" x D: 14"
  • Internal Dimensions: H: 10-3/4" x W: 13-3/4" x D: 10-1/2"
  • External Volume: 1.59 cubic feet
  • Internal Volume: .90 cubic feet
  • Lock Type: Electronic Lock
  • UL Listed
  • Number of Locking Bolts: 3
  • Paint: Black Powder Coat


Warranty:

  • Limited Lifetime Warranty against fire or attempted/actual break in


PRICE
$405.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth14 in
Height14 in
Inside Width13-3/4 in
Inside Depth10-1/2 in
Inside Height10-3/4 in
Weight63 lbs

Product Details

Lock TypeElectronic Keypad Lock
TypeDeposit Safe
ColorBlack
Door TypeManual
SeriesDS Series
Deposit TypeFront Drop Slot Load
Capacity0.9 ft³
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberDS141414-ESR
Batteries9 Volt
BrandTracker Safe

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated
CertificationsUL