- Quickest, easiest, and most efficient way to instantly secure cash
- Limits cash exposure, reducing robbery and internal threats
- Solid steel safes with a variety of options
- All models meet "B" rate specifications
- Ideal for retailers, restaurants, and hotels
- No batteries required
- Safe, instructions, pre-drilled holes for bolt down
Wilson Safe Depository Safe RH13K Dual Key Lock - 14-1/4"W x 8-1/4"D x 13"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$315.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 14-1/4 in |
| Height | 13 in |
| Inside Width | 8 in |
| Inside Depth | 10 in |
| Inside Height | 7-1/2 in |
| Weight | 32 lbs |
Product Details
| Lock Type | Dual Keyed Lock |
| Type | Depository Safe |
| Color | Black |
| Deposit Type | Top Drop Slot Load |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | RH13K |
| Number of Fixed Shelves | 0 |
| Brand | Wilson Safe |
Warranty
| Warranty | 1 yr |