- Quickest, easiest, and most efficient way to instantly secure cash
- Limits cash exposure, reducing robbery and internal threats
- Solid steel safes with a variety of options
- All models meet "B" rate specifications
- Ideal for retailers, restaurants, and hotels
- Front Drop: 2.5"H x 11"W x 8"D
- No batteries required
- Safe, instructions, bolt down kit, pre-drilled holes for bolt down, keys
Wilson Safe Depository Safe MB2014K Dual Key Lock - 16-1/2"W x 14"D x 20"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$499.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 16-1/2 in |
| Height | 20 in |
| Inside Width | 13-3/4 in |
| Inside Depth | 11-1/4 in |
| Inside Height | 13 in |
| Weight | 84 lbs |
Product Details
| Lock Type | Dual Keyed Lock |
| Type | Depository Safe |
| Color | Black |
| Door Type | Right HInged Door |
| Deposit Type | Front Drop Hopper Load |
| Capacity | 1.16 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MB2014K |
| Number of Fixed Shelves | 0 |
| Brand | Wilson Safe |
Warranty
| Warranty | 1 yr |