- Non-fire insulated front opening, top to bottom, steel security deposit safe
- 3/8" thick steel door and 11 gauge steel body
- The door is secured with one (1) 1/2" bolt and a reinforced door frame
- The body has two (2) 1/2" pre-drilled holes on the back of the safe and two (2) 1/2" pre-drilled holes on the bottom of the safe for mounting to wall, floor, or other hard application. Mounting holes are 3" inches apart on the back and bottom of the safe
- Carpeted interior
- Mounting hardware included
Specifications:
- Weight: 18 lbs.
- Hopper Opening Size: H: 3/4" x W: 4-3/4"
- External Dimensions: H: 9" x W: 6" x D: 12"
- Internal Dimensions: H: 7" x W: 5-3/4" x D: 10"
- External Volume: .35 cubic feet
- Internal Volume: .23 cubic feet
- Lock Type: 2 Key Lock
- Number of Locking Bolts: 1
- Paint: White/Cream Textured Powder Coat
Warranty:
- Limited Lifetime Warranty against fire or attempted/actual break in