- 7 active chrome locking bolts 1-1/4" dia. (3 sides)
- Drop goes into a locked inter compartment
- Only manager with guard key will have access to the drops
- Dual key lock 'safe deposit lock' for inter compartment
- Battery powered
- Battery powered
- 4 Pre-drilled anchor holes (bottom)
- Bolting hardware included for concrete floors
- Electrostatic powder-coat with fine anti-corrosion and rustproof materials are applied for durability
- 2.5" thick door with 9/16" solid steel-plate to prevent prying
- Door thickness inter compartment 3/16"
- Drill resistant hard-plate
- Spring-loaded relocker
- 1 Adjustable and removable shelf
Protex Extra Large Depository Safe with Locking Compartment & Electronic Lock FD-4020K 20x20x 40
Write a Review
|
Questions & Answers (0)
Product Description
Overview:
PRICE
$1,149.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 40 in |
| Inside Width | 19-3/4 in |
| Inside Depth | 16-7/8 in |
| Inside Height | 19-3/4 in |
| Weight | 245 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Type | Front Loading Drop Safe |
| Color | Gray |
| Door Type | Right HInged Door |
| Deposit Type | Front Drop Hopper Load |
| Style | Depository Safe |
| Capacity | 3.66 ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | FD-4020K |
| Brand | Protex Safe |