Front-Loader Tricycle 500 Lb Capacity w/Platform 37" Axle Orange
Write a Review
|
Questions & Answers (0)
Product Description
FRONT LOADER TRICYCLES
Tricycle with 37" Axle and Front Platform
Front loader tricycles are ideal for heavy duty cycle applications with an amazing 500 lb. capacity. Three-wheel design for stability. Made using a durable, welded steel frame. Features 14-gauge main bar coupled with a 1" diameter solid steel axle and ball-bearing hubs. Double leaf springs and steering spindle handle tough loads. Includes super duty rear coaster brakes and 11 gauge spoke wheels. Cushioned seat is height adjustable to accommodate personnel of varying heights. Tricycles have a 500 lb. capacity. Tricycles come with rear fenders. Front platform measures 38"L x 26"W. Platform accepts Optional Baskets or Boxes (sold separately) for storage space. Note: Optional front and rear baskets must be purchased in same order as tricycles. Easy assembly.
Tricycle with 37" Axle and Front Platform
Front loader tricycles are ideal for heavy duty cycle applications with an amazing 500 lb. capacity. Three-wheel design for stability. Made using a durable, welded steel frame. Features 14-gauge main bar coupled with a 1" diameter solid steel axle and ball-bearing hubs. Double leaf springs and steering spindle handle tough loads. Includes super duty rear coaster brakes and 11 gauge spoke wheels. Cushioned seat is height adjustable to accommodate personnel of varying heights. Tricycles have a 500 lb. capacity. Tricycles come with rear fenders. Front platform measures 38"L x 26"W. Platform accepts Optional Baskets or Boxes (sold separately) for storage space. Note: Optional front and rear baskets must be purchased in same order as tricycles. Easy assembly.
PRICE
$1,585.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 94 in |
| Width | 37-1/2 in |
| Height | 19 in |
| Weight Capacity | 500 lbs |
| Weight | 125 lbs |
| Wheel Size | 20" Front / 26" Rear in |
Product Details
| Assembly Required | Yes |
| Type | Tricycle w/ Platform |
| Brake Type | Coaster Brake |
| Color | Orange |
| Option | Optional Basket |
| Style | Front Loader |
| Material | Steel |
| Brand | Worksman |
| Speed | Single Speed rpm |