Haviland Front Replacement Blade, Urethane 1-3/4" x 1/8" x 34 -5/8" 8 Holes/9 Slots - 51289A - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
This blade is manufactured to fit a machine made by Clarke-Alto, model number - MINIMAX 26 . This is the front blade of the machine and is manufactured per OEM specs, in a Urethane material. This material is excellent for virtually any type of floor. Blade specs: 1-3/4"H x 34-5/8"W, 1/8" thick, with 8 mounting holes and 9 slots. For use with: Clarke-Alto Model - MINIMAX 26
PRICE
$66.00 Sold in packages of 3 / $22.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-5/8 in |
| Height | 1-3/4 in |
| Weight | 0.4 lbs |
| Thickness | 1/8 |
| Cleaning Width | 34-5/8 in |
Product Details
| Color | Clear |
| For Use With | Clarke-Alto Model - MINIMAX 26 |
| Style | 8 Holes/9 Slots |
| Mounting Location | Front |
| Material | Urethane |
| Description | Front Blade w/8 Holes, 9 Slots |
| Package Quantity | 3 |
| Manufacturers Part Number | CLK-35.85-2 B U |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| Brand | Clarke |