Haviland Rear Blade, Reference Blades - 222242, 611402 - NO-39.9-2 A RG - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Haviland Rear Blades, Reference Blades - 222242, 611402 - NO-39.9-2 A RG
This blade is manufactured to fit a machine made by NOBLES, model number - 3301 - (42) & SS3200. This is the Rear blade of the machine and is manufactured per OEM specs, in a Red Gum material. This material is excellent for virtually any type of floor. Blade specs: 2H x 45-9/16W x 3/16 Thick, with 15 mounting holes.
This blade is manufactured to fit a machine made by NOBLES, model number - 3301 - (42) & SS3200. This is the Rear blade of the machine and is manufactured per OEM specs, in a Red Gum material. This material is excellent for virtually any type of floor. Blade specs: 2H x 45-9/16W x 3/16 Thick, with 15 mounting holes.
PRICE
$63.00 Sold in packages of 3 / $21.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45-9/16 in |
| Height | 2 in |
| Thickness | 3/16 |
| Cleaning Width | 45-9/16 in |
Product Details
| Color | Red |
| For Use With | 3301 - (42) & SS3200 |
| Mounting Location | Rear |
| Material | Rubber |
| Package Quantity | 3 |
| Description | Rear Blade w/15 Holes |
| Manufacturers Part Number | NO-39.9-2 A RG |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| Brand | Tennant-Nobles |