Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3784943

MPN #: 917

Forney® Frontline™ 1750A 12V Lithium Jump Starter & USB Power Bank

Product Description
The Forney® Frontline™ 1750A Lithium Battery Jump Starter and Power Bank steps up your starting power and charging capability-positioned between the compact Frontline™ 1000 and the max-output Frontline™ 2500. Rated at 1750 amps (peak), this jumper is designed to start most 12-volt systems in gasoline engines up to 7.5 liters and diesel engines up to 5.0 liters within its rating, making it a strong choice for trucks, SUVs, work rigs, and adventure vehicles.

Where traditional jumper cables require another vehicle (and the right parking angle), the Frontline™ 1750 is a self-contained power source. Its internal 51.8 Wh (3500 mAh) lithium-ion battery delivers high-discharge energy on demand, so you can jump your vehicle where you're stuck-at the trailhead, on the farm, or in a remote campsite. Spark-proof and reverse-polarity protection help prevent misconnection and accidental arcs, while additional safeguards defend against short-circuit, overheating, and overcharge events

The Frontline™ 1750 also serves as a high-speed power bank. A USB-C Power Delivery (PD 30W) port supports both input and output, enabling fast charging for compatible phones, tablets, and other electronics, while also letting you recharge the unit itself quickly from a PD-capable USB-C charger. The USB-A Quick Charge 3.0 (18W) output supports rapid charging for devices that use traditional USB-A cables-ideal for keeping navigation, communication, and work devices powered in the field.

A bright 300-lumen LED flashlight with solid white, solid red, and red flashing modes adds utility for under-hood work, gear loading, and roadside emergencies. With an IP65-rated housing, the Frontline™ 1750 is built to handle dust, water spray, oil, and typical bumps and knocks in real-world environments, from shop floors to gravel roads.

Certified to ETL (UL2743 / UL153), UN38.3, FCC, ROHS, and WERCSmart and backed by a 1-Year Limited Warranty, the Frontline™ 1750 delivers a powerful blend of jump-start capability and portable power-an excellent mid-tier solution between compact backup units and our maximum-output 2500 model.

Use Applications: Perfect for anyone who wants a more powerful, fast-charging jump starter and USB power bank that can support larger vehicles and devices, while remaining more portable and higher output alternative to jumper cables and bulkier booster packs.
  • Trucks & SUVs: 1/2-ton and 3/4-ton pickups, large SUVs, and tow vehicles within rating
  • Work & Fleet: Service vehicles, contractor rigs, and light commercial equipment
  • Adventure & Overland: Off-road builds, overland rigs, UTVs, and toy haulers
  • Farm & Property: Tractors, side-by-sides, and 12V equipment that sits between uses
What's in the Box
  • Frontline™ 1750A Lithium Battery Jump Starter and Power Bank
  • Heavy-duty battery clamps with EC8 connector
  • USB-A → USB-C cable
  • USB-C → USB-C cable
  • Forney® cloth storage bag
  • Accessory storage bag
  • Quick Start Guide & Safety Information


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-5/16 in
Width4-3/16 in
Height2-5/16 in
Weight2 lbs

Product Details

TypeJump Starter
Voltage12 V
MaterialPlastic
Package Quantity1
ColorBlack
Manufacturers Part Number917
BrandForney