Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3784944

MPN #: 925

Forney® Frontline™ 2500A 12V Lithium Jump Starter & 60W USB Power Bank

Product Description
The Forney® Frontline™ 2500A Lithium Battery Jump Starter and Power Bank delivers serious starting power in a compact package-giving you a smarter, safer alternative to traditional jumper cables. Rated at 2500 amps (peak), it's designed to jump 12-volt systems in gasoline engines up to 8.5 liters and diesel engines up to 6.5 liters, so you can boost everything from daily drivers and 3/4-ton trucks to farm, marine, and recreational equipment within its rating.

Where traditional jumper cables require another vehicle (and the right parking angle), the Frontline™ 2500 is a self-contained power source. Its internal 74 Wh (5000 mAh) lithium-ion battery stores high-discharge energy so you can jump-start where you're stuck-on the side of the road, at the trailhead, or out in the pasture. Integrated spark-proof and reverse-polarity protection help prevent accidental arcing or wrong connections, while additional safeguards protect against short-circuit, overheating, and overcharge events for added confidence in real-world use.

Beyond jump starting, the Frontline™ 2500 doubles as a high-speed power bank. The USB-C Power Delivery (PD 60W) port supports both input and output-providing fast charging for laptops, tablets, and phones, and allowing the unit itself to recharge quickly from a compatible USB-C power source. A Quick Charge 3.0 USB-A (18W) output keeps other devices topped up, making this a versatile power hub on the road, jobsite, or campsite.

A bright 300-lumen LED flashlight with solid white, red light, and red flashing modes adds utility for nighttime breakdowns, roadside visibility, or campsite lighting. The durable IP65-rated housing resists dust, water, oil, and impact, making the Frontline™ 2500 ideal for garage, farm, marine, or roadside use.

Certified to ETL (UL2743 / UL153), UN38.3, FCC, ROHS, and WERCSmart and backed by a 1-Year Limited Warranty, the Frontline™ 2500 offers a powerful combination of jump-start capability, portable power, and Forney® durability-without the hassle of traditional jumper cables.

Use Applications: Perfect for anyone who wants lithium jump-start capability plus high-output USB-C power for larger vehicles and devices, while minimizing bulk and complexity compared to wheeled chargers and more cumbersome jump boxes or more convenient than relying on traditional jumper cables and a second vehicle.
  • Fleet & Shop: Service trucks, diesel pickups, light commercial vehicles, and shop loaners
  • Agriculture & Construction: Tractors, skid steers, loaders, and other 12V equipment within rating
  • Marine & Recreation: Boats, UTVs, RVs, overland rigs, and tow vehicles
  • Everyday Preparedness: Glove box, trunk, or gear bag backup for cars, SUVs, and trailers
What's in the Box
  • Frontline™ 2500A Lithium Battery Jump Starter and Power Bank
  • Heavy-duty battery clamps with EC8 connector
  • USB-A → USB-C charging cable
  • USB-C → USB-C charging cable
  • Forney® cloth storage bag
  • Accessory storage bag
  • Quick Start Guide & Safety Information


PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-5/16 in
Width4-3/16 in
Height2-5/16 in
Weight3 lbs

Product Details

TypeJump Starter
Voltage12 V
MaterialPlastic
Package Quantity1
ColorBlack
Manufacturers Part Number925
BrandForney