Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Forney

Model # :WBB3785057

MPN #: 812

Forney® Frontline™ Manual 6V/12V Lead-Acid Battery Charger with Selectable 2A & 12A

Product Description
The Forney® Frontline™ 12A Manual-Style Battery Charger combines classic, hands-on charging with modern safety features. Designed for 6-volt and 12-volt lead-acid batteries-including STD: Wet, EFB, MF, Ca, Deep-cycle; AGM; and Gel types-it offers two selectable charge rates (2 A and 12 A DC) for everything from utility batteries to larger automotive and deep-cycle units up to 120 amp-hours.

Instead of digital menus or complex modes, the Frontline™ 12 uses a simple control panel, giving users a clear view of charge settings. You choose the output (2 A or 12 A) and monitor progress yourself-delivering manual-style control while keeping key electronic protections in place. The 2-amp setting supports slower, steady charging and maintenance, while the 12-amp setting helps bring larger batteries back toward operating voltage more quickly when used as directed.

Practical design details make it easy to live within the shop or garage: a fold-down carry handle simplifies transport and storage, and an integrated rear cord wrap keeps both the AC power cord and DC leads neatly organized between uses. A durable steel housing helps the unit stand up to everyday bumps, dirt, and shop wear. 6 ft 2 in (1.88 m) 18 GA AC power cord and 6 ft 4 in (1.93 m) 16 AWG DC charging leads.

Unlike older fully manual chargers, the Frontline™ 12 incorporates modern safety protections to assist both the user and to maintain peak battery health. Built-in safeguards include reverse-polarity, short-circuit, overheat, overcharge, and spark protection, supporting safer operation in garages, barns, and workshops.

Delivering stable, transformer-based output, the Frontline™ 12 performs reliably across a wide range of conditions. Certified to ETL (UL 1236 / CSA C22.2 No. 107.2), FCC, and DOE standards and backed by a 3-Year Limited Warranty, this charger upholds Forney's legacy of rugged reliability, straightforward operation, and no-nonsense performance.

Use Applications: The Frontline™ 12 is ideal for users who prefer hands-on, manual-style control with modern safety:
  • Automotive & Fleet: Cars, trucks, SUVs, and classic vehicles
  • Agriculture: Tractors, combines, and diesel equipment
  • Marine & Recreation: Boats, RVs, and deep-cycle lead-acid batteries
  • Garage & Shop: Motorcycles, mowers, ATVs, and seasonal equipment
  • Service & Maintenance: Workshops that favor straightforward controls and reliable transformer-based construction
What's in the Box
  • Frontline™ 12A Manual-Style Battery Charger
  • Quick Start Guide & Safety Information


PRICE
$84.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/8 in
Width7-13/16 in
Height5-11/16 in
Weight4 lbs

Product Details

TypeBattery Charger
Voltage6/12 V
MaterialPlastic
Package Quantity1
ColorBlack
Manufacturers Part Number812
BrandForney