Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB489423

MPN #: B-272

Bobrick® Surface-Mounted Toilet Tissue Cabinet

Product Description
Toilet Tissue Cabinet is ideal for use in high traffic restrooms, providing constant access to additional tissue rolls. Cabinet is constructed of corrosion resistant stainless steel with a satin finish. Dispenses either single or doublefold tissue, holding up to 1330 singlefold tissues. Built in slots indicate refill time, allowing cabinet to be refilled with full standard pack before dispenser is empty. Cabinet features tumbler lock, and is vandal-resistant. Dimensions: 5"W x 3"D x 8-15/16"H.

PRICE
$80.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth3 in
Height9 in

Product Details

StyleStandard
Mounting LocationWall
Capacity1330 Singlefold Sheets
MaterialStainless Steel
DescriptionTissue Cabinet
ColorStainless
Manufacturers Part NumberB-272
BrandBobrick