Frost Twin Jumbo Toilet Tissue Dispenser - Stainless Steel - 169
Write a Review
|
Questions & Answers (0)
Product Description
Holds two 9" jumbo toilet tissue rolls. Molded spindles can accommodate 2-1/4" or 3" diameter cores. Spring loaded access tray will lock into position only when first roll on left side is depleted. When door is opened, access tray will return to original position. The custodian can then place the stub roll on the left side (default open position) and a full 9" roll in the blocked right side of the unit.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 5-3/4 in |
| Height | 11-1/4 in |
| Weight | 9 lbs |
Product Details
| Style | Jumbo |
| Mounting Location | Wall |
| Capacity | Two 9" Rolls |
| Material | Stainless Steel |
| Color | Stainless |
| Manufacturers Part Number | 169 |
| Brand | Frost Products |