Global Industrial
Model # :WB695512
Global Industrial Frosted Glass Dry Erase Board, 60"W x 48"H
|
Questions & Answers (0)
Product Description
Global Industrial™ Glass Dry Erase Boards - 60 x 48 - Frosted Color Finish
Frosted Dry Erase Glass Boards offer a sleek, modern design to your work space. Made from 1/4" thick tempered glass, this board features frosted glass which is translucent and blends into any background, and also accepts any colored dry erase marker. Glass offers the benefits of no ghosting or staining and easy erasability. Board will not scratch or dent for long lasting durability. Stainless steel mounting standoffs are 1" in diameter and creates a 1-1/4" gap from the wall to the board. Corners are rounded for style and safety.
Includes: 4 Pack Dry Erase Marker, Eraser, Acrylic Marker Holder and all mounting hardware.
Frosted Dry Erase Glass Boards offer a sleek, modern design to your work space. Made from 1/4" thick tempered glass, this board features frosted glass which is translucent and blends into any background, and also accepts any colored dry erase marker. Glass offers the benefits of no ghosting or staining and easy erasability. Board will not scratch or dent for long lasting durability. Stainless steel mounting standoffs are 1" in diameter and creates a 1-1/4" gap from the wall to the board. Corners are rounded for style and safety.
Includes: 4 Pack Dry Erase Marker, Eraser, Acrylic Marker Holder and all mounting hardware.
PRICE
$329.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 1/4 in |
| Height | 48 in |
| Board Size (W x H) | 60 x 48 in |
Product Details
| Type | Glass Dry Erase Board |
| Color | Frosted |
| Surface Material | Glass |
| Style | Glass Board |
| Description | Non-Magnetic Glass Board |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | 695512 |
| Magnetic | No |
| Brand | Global Industrial |
Warranty
| Warranty | 3 yr |