REESE'S STICKS Wafer Bar, 1.5 oz, 20 Count
Write a Review
|
Questions & Answers (0)
Product Description
Crunch into layers of crispy wafers and peanut butter, all wrapped up in chocolate with REESE'S STICKS Wafer Bars. Great for grabbing and enjoying on the go.
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 Count |
Product Details
| Type | Candy |
| Kosher | Yes |
| Flavor | Peanut Butter |
| Package Type | Box |
| Description | Reese's Sticks Wafer Bar |
| Manufacturers Part Number | 246-00183 |
| Gluten Free | No |
| Brand | Reese's |
Compliance & Certifications
| Certifications | Contains Nuts; Kosher Certified |