Formulated for convenience and ease-of-use, PURELL Professional Surface Disinfectant Spray provides powerful germ-kill on the surfaces people touch most. It kills 99.9 percent of viruses and bacteria including cold and flu, strep, norovirus, Listeria, MRSA, VRE and human coronavirus on hard, nonporous surfaces when used as directed. Designed to accelerate the germ-killing power of alcohol, it dissipates quickly and cleanly with no streaks or sticky residue. The light, citrus fragrance gives you the peace of mind to use around others. PURELL Professional Surface Disinfectant is formulated to kill germs on both hard and soft surfaces no rinse required even on food-contact surfaces.
PURELL® Professional Surface Disinfectant, Fresh Citrus, 1 gal Bottle, 4/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$89.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Liquid Disinfectant |
| Disinfectant | Ethyl Alcohol |
| Physical Form | Liquid |
| Application | Disinfectant/Cleaner |
| Capacity | 1 gal |
| Scent | Fresh Citrus |
| Applicable Materials | Multi Surface |
| Size Type | 1GL |
| Packing Type | Bottle |
| Package Quantity | 4 |
| Manufacturers Part Number | 4342-04 |
| Brand | Purell |
Compliance & Certifications
| EPA Registration Number | 84368-1-84150 |