Formulated for convenience and ease-of-use, Foodservice Surface Sanitizer Spray provides powerful germ-kill on the surfaces people touch most yet is gentle enough to use on a child's highchair with no rinse required. Patented fragrance-free formulation sanitizes without any harsh chemicals. It eliminates 99.9 percent of viruses and bacteria on surfaces including norovirus, E. coli, Salmonella, and human coronavirus in 30 seconds. With the EPA's lowest allowable toxicity rating, it delivers the overall fastest disinfection time of any Design for the Environment (DfE) product.
PURELL® Foodservice Surface Sanitizer, Fragrance Free, 1 gal Bottle, 4/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Liquid Disinfectant |
| Disinfectant | Ethyl Alcohol |
| Physical Form | Liquid |
| Application | Disinfectant/Cleaner |
| Scent | Fragrance Free |
| Capacity | 1 gal |
| Applicable Materials | Multi Surface |
| Size Type | 1GL |
| Packing Type | Bottle |
| Package Quantity | 4 |
| Manufacturers Part Number | 4341-04 |
| Brand | Purell |
Compliance & Certifications
| EPA Registration Number | 84368-1-84150 |