Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167819

MPN #: 95906928

Diversey™ Suma® Diverpak OP Powder Detergent, Characteristic Scent, 9 lb. Capsule, 4/Case

Product Description
Premium, encapsulated, heavy-duty, dish detergent designed to deliver optimum cost in use across a wide range of water conditions and soil loads.

Features:
  • Highly concentrated, heavy duty dish detergent
  • Delivers optimum cleaning power and hard water tolerance
  • No phosphates
  • Easy to handle, hands-off packaging
  • Provides superior detergency at low use cost
  • One-pass cleaning, even under heavy soil load
Applications:
  • For use with Diversey dispensing system
  • Do not use on aluminum or other soft or precious metals
Certifications:
  • Kosher
  • Halal


PRICE
$555.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size9 lb

Product Details

StylePowder
TypeDishwashing Detergent
ScentCharacteristic
Applicable MaterialsDishes, Glassware, Utensils
Size Type9 lb. Capsule
Helps RemoveGreasy Food Soils
Package Quantity4 Bottles
DescriptionHard Water Powder Dish Detergent
Manufacturers Part Number95906928
For Use WithDiversey Dispensing System
BrandDiversey