Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3151407

MPN #: 902300

Betco® Glass & Surface Cleaner, Characteristic Scent, 19 oz. Capacity Aerosol Can, 12/Carton

Product Description
Deep Blue Glass and Surface Cleaner quickly penetrate dust, smoke, grease and grime on all glass and window surfaces. Excellent for cleaning stainless steel, Formica®, plastic, porcelain and chrome. Fortified with ammonia for powerful cleaning. Brightens hard surfaces as it cleans. Use undiluted for heavy-duty glass and surface cleaning. Spray glass cleaner on surface to be cleaned and wipe with a lint free towel or squeegee. Works with all Fast Draw® dispensing options. This multi-purpose formula utilizes chemical action for a deep clean and does not require excessive rubbing. Clinging foam coats soils, making this product ideal for inverted or vertical applications, big or small. Deep Blue contains no harmful abrasives, and the unique spray pattern covers a wide surface area for maximum economical use.

Directions For Use:
  • Shake well before using
  • Hold container upright 8 - 12 inches from surface
  • Spray sparingly, then wipe clean
  • Polish immediately with dry cloth
Note: Always test first in an inconspicuous area. Not recommended for use on Plexiglas®.

Features:
  • Clinging foam cuts through grease, smudges, fingerprints and soils
  • Fortified with ammonia to clean and dry quickly
  • Cleans and brightens most hard surfaces
  • Perfect for inverted or vertical cleaning
  • Color: White
  • Fragrance: Characteristic
  • Detergency: Very Good
  • Flammability: Nonflammable
  • Solubility in Water: 100%
  • Wetting: Excellent
  • Appearance: White, foaming
  • Net weight: 19 ounces
  • Residue: None
  • Warranty: 2 years
  • Spray pattern: Wide, fine foam
  • Emulsification: Rapid
  • Phosphates: None
  • Specific gravity: 1.0
  • Cold stability: Yes
  • Storage stability: 120° F maximum


PRICE
$78.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size19 oz

Product Details

StyleFoam
ScentCharacteristic
Capacity19 oz
Applicable MaterialsGlass & Hard Surfaces
Size Type19 oz. Aerosol Can
Helps RemoveDust, Grease, Grime
Package Quantity12 Cans
DescriptionGlass & Surface Cleaner with Characteristic Scent
Manufacturers Part Number902300
BrandBetco

Warranty

Warranty2