Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gemtor

Model # :WBB449028

MPN #: SRD-11W

Gemtor SRD-11W, Self-Retracting Lanyard -Dyneema® Webbing - 10'

Product Description
Gemtor SRD-11W, Self-Retracting Lanyard - Dyneema® Webbing - 10'

Features:
  • Spring loaded drum with sealed ball bearings for smooth cable extension and retraction
  • Weather sealed die-cast aluminum housing
  • 1" wide Dyneema® blend web lifeline
  • Snaphook 3600 lbs. gate (meets ANSI Z359. 12)
  • Integral shock absorber pack
  • Internal components made of bronze, stainless steel and aluminum
  • Meets OSHA, ANSI Z3591. 14 (Class A)
  • Made in USA
  • Aluminum housing, 10' long Dyneema® web lifeline, 2. 8 lbs.
PRICE
$369.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
Lifeline Width1 in
Lifeline Length10 ft
Lifeline Diameter1

Product Details

Harness Connection MaterialAluminum
Lifeline MaterialDyneema Webbing
Number of Legs1
ColorBlack
Mounting LocationOverhead
Anchorage ConnectionCarabiner
Cable MaterialDyneema Webbing
Hardware MaterialCast Aluminum
Package Quantity1
Manufacturers Part NumberSRD-11W
Housing MaterialAluminum
Anchorage Connection MaterialAluminum
Harness ConnectionSnap Hook, Carabiner
BrandGemtor

Compliance & Certifications

ANSI SRL ClassClass 1
ANSI SRL TYPESRL