- For use on FC-25GC and JDI-25GC-P1/P2
- Includes one 10-micron fuel filter
- 3/4" NPT cast iron in-line adapter
Fuel Filter, GC-FF
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | GC-FF |
| For Use With | Gas Caddy |
| Material | Steel |
| Description | Fuel Filter |
| Brand | John Dow Industries |
Related Products
Designed for the professional automotive technician, these cart-style UL Listed steel diesel caddies are rigorously tested for leakage, rupture, stability, abuse and endurance. The easy-to-move caddy is also OSHA compliant with all safety guidelines for gas or diesel handling and comes in two manual pump options – gas (red) or diesel (yellow). For use with: Gas (red) Diesel (yellow) Biodiesel (yellow) Features: 30-gallon capacity steel tank Fill level gauge Internal filter system 4-way directional valve Heavy-duty locking rear wheels and locking front casters Ground wire and clamp 8′ PVC ...
Designed for the professional automotive technician, these cart-style UL Listed steel gas and diesel caddies are rigorously tested for leakage, rupture, stability, abuse and endurance. The easy-to-move caddy is also OSHA compliant with all safety guidelines for gas or diesel handling and comes in two air-operated pump options – gas (red) and diesel (yellow). For use with: Gasoline (red) Diesel (yellow) Biodiesel (yellow) Features: 30-gallon capacity steel tank Fill level gauge Internal filter system 4-way directional valve Heavy-duty locking rear wheels and locking front casters Ground ...
The 20TCG TransCube Global is a DOT Certified transportable, environmentally friendly double-walled fuel storage tank, that offers an efficient solution for on-site fueling and auxiliary supply. with its fully transportable design and ability to fuel multiple pc. of equipment simultaneously. Approvals: UL142, CAN/ULC-S601, US DOT, UN-IBC, TRANSPORT CANADA, NFPA30. With fuel capacity of 552 gal. (Safe Fill: 525 gal.) the TCGWN0020-01215GP-SNN Tank Kit includes (1) 20TCG TransCube, (1) 12V / 15 GPM Pump Kit and (1) Fuel Level Gauge. This item does not include a filter. SECURABLE: Overfill ...
30-Gallon Gas Caddy With Air Pump Features: 30-gallon steel tank, bright red, durable, chemical-resistant epoxy powder-coat finish Air motor uses quick-connect air supply Unleaded, kerosene, ethanol E85, diesel, and bio-diesel fuels Gas caddy and air motor Factory Mutual (FM) Approved, complies with OSHA guidelines 10" heavy-duty rear wheels and 5" locking front casters Integral filter system to filter pumped fluid in and out of the tank Filter elements available in 1, 10, and 30 micron Air Motor/Pump Approximate Flow: 7gpm @ 60 psi One gallon for every 12 revolutions 14 Gauge Steel Tank
Features Fits all GarageBOSS as well as Briggs & Stratton & Wedco Portable Fuel Containers. Intuitive fuel dispensing, just press and pour Precision flow control for both limited and large capacity tanks Fastest 5 gallon flow rate (20% faster than our old can) CARB/EPA Compliant with auto shut off and self venting spout design Includes dust cap to keep dirt and dust out Retro-fits all Briggs & Stratton & Wedco cans Peg-able blister card in shipper display case Made in the U.S.A.