Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB638329

MPN #: 60-175

ComStar® 16 Oz. Ice Free Fuel Oil and De-Icer, Stops Wax & Ice Crystals From Forming - Pkg Qty 24

Product Description
Features:

  • Works fast to dissolve ice & wax in iced and jelled fuel oil and diesel fuel
  • Use to dissolve ice build up or to prevent it.
PRICE
$276.00  Sold in packages of 24 / $11.50 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height7 in

Product Details

TypeFuel & Oil Cleaner
Capacity16OZ
Package Quantity24
DescriptionFuel Oil & Diesel De-Icer
Manufacturers Part Number60-175
BrandComStar