Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB638222

MPN #: 55-014

ComStar® 1 Gal. Ultra Clean Ultra-Sonic Multi-Purpose Machine Parts Cleaner, Bio-Cleaner - Pkg Qty 4

Product Description
Features:

  • Mild alkaline parts cleaner and degreaser for ultrasonic machines
  • Safe on all surfaces.
PRICE
$167.80  Sold in packages of 4 / $41.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12-1/4 in

Product Details

TypeParts Cleaner
Capacity1GAL
Package Quantity4
DescriptionMachine Parts Cleaner
Manufacturers Part Number55-014
BrandComStar