Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Totaline

Model # :T9ZB3125745

MPN #: P902-1018

Totaline® Indoor Concentrate Coil Cleaner, 18 Oz, Pack of 12 - Pkg Qty 12

Product Description
  • Easy to use aerosol can.
  • Deep, penetrating foam

Convenient, aerosol can for a no-mix, no-mess, easy way to clean evaporator coils. Aerosol action provides penetrating foam to reach deep into the coil for thorough cleaning. Indoor Coil Cleaner, No-Rinse Aerosol is safe for cleaning evaporator coils in place. This convenient aerosol eliminates the hassle of dilution rates, tank sprayers, and extra equipment. Simply spray and clean. It removes grease and contamination from evaporator coils and is especially effective on tobacco tars and stains. The self-rinsing formulation provides powerful cleaning action without the need for heavy rinsing-the contamination simply flows through the drain with normal condensate flow. This Product is Made in USA.

PRICE
$192.00  Sold in packages of 12 / $16.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width10 in
Height12 in
Weight12 lbs

Product Details

Chemical TypeMetal Aerosol Can
Capacity18OZ
Package Quantity12
DescriptionIndoor Concentrate Coil Cleaner
ColorGreen
For Use WithEvaporator Coils
BrandTotaline

Compliance & Certifications

CertificationsCSA Listing