- Universal Temp Limit
- Low Water Cut-Off
- Fuel-Saving Boiler Reset
- Indoor Reset Through On-Board Thermal
- Outdoor Reset and Warm Weather Shut-Down Ready
- When installed on Hydrolevel Electro-Well
- Requires purchase of Hydrolevel OS-100 Outdoor Sensor Kit
- Replaces Cold Start and Triple-Action Aquastats
- Install HydroStat on existing immersion well for full temperature and boiler reset functionality, or Install HydroStat on an Electro-Well to add low water cut-off protection
- Easy Dial Type Set-Up
- Simply dial in the Temperature Limit and Economy settings
- Dynamic Temperature Display
- Clearly displays boiler temperature
- Instantly changes to show setting whenever any dial is adjusted
- LED Status Lights
- Displays which functions are active and which function is not allowing the burner to fire
- Test/Settings Button
- Tests the low water cut-off and displays all control settings
- Easy to Wire
- Uses the same terminal designations as common Aquastat® models
- Smart DHW Priority
- Closely monitors boiler temperature to prioritize domestic hot water calls when needed
- Made in the USA.
Fuel Smart Hydrostat® Model 3200-Plus For Gas Fired Boiler, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
Click For Instructions
PRICE
$389.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/5 in |
| Depth | 3-5/7 in |
| Height | 6-2/7 in |
| Weight | 3 lbs |
Product Details
| Voltage | 120 V |
| Color | Black |
| Manufacturers Part Number | 3200 |
| For Use With | Gas Fired Boilers |
| Brand | Hydrolevel |
Warranty
| Warranty | 1 yr |