LumiSource® Fuji Contemporary Stackable Barstool, Faux Leather, Black, 2/Pack - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The simple elegance of the original design LumiSource® Fuji Stacker Barstool belies its astonishing comfort. Lightweight thin lines create a simplistic fully assembled frame and backrest to support a thick padded seat cushion. A stackable design for easy storage makes this a great stool for entertaining. With its simple stylishness, the Fuji is sure to match any decor.
PRICE
$491.90 Sold in packages of 2 / $245.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 16 in |
| Height | 34 in |
| Weight Capacity | 275 lbs |
| Seat Width | 15-1/2 in |
| Seat Depth | 15-1/2 in |
| Seat Height | 30-3/4 in |
| Base | Sled |
Product Details
| Assembly Required | Yes |
| Type | Cutout Back Bar Stool |
| Frame Color Family | Silver |
| Color | Black |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 2 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | BS-FUJI BK2 |
| Back Style | Cutout Back |
| Back Type | Low Back |
| Seat Material | Faux Leather |
| Brand | LumiSource |
Warranty
| Warranty | 1 Year |